
Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 12B
Mfr # MC155-12B
Zoro # G322926559
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Series
Ergo Europa
Toe Type
Composite
Style Number
MC155
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC155-12B
Zoro #
G322926559
UPC #
198311019252
Country of Origin
Cambodia
Dimensions
Footwear Width
B
Size
12
Details
Series
Ergo Europa
Toe Type
Composite
Item
Hands Free Sneaker
Style Number
MC155
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Color
Grey/Matcha
Liner Material
Textile
Gender
Women
Waterproof
No
Removable Insole
Yes
Upper Material
Textile
Metatarsal Guard
No
Standards
CT, EH, SR, SF
Midsole Material
EVA
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.