
Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 11D
Mfr # MC155-11D
Zoro # G522926151
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Lace Up
Standards
CT, EH, SR, SF
Removable Insole
Yes
Liner Material
Textile
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC155-11D
Zoro #
G522926151
UPC #
198311019351
Country of Origin
Cambodia
Dimensions
Size
11
Footwear Width
D
Details
Footwear Closure Type
Lace Up
Item
Hands Free Sneaker
Standards
CT, EH, SR, SF
Removable Insole
Yes
Liner Material
Textile
Outsole Material
Rubber
Waterproof
No
Gender
Women
Midsole Material
EVA
Style Number
MC155
Toe Type
Composite
Upper Material
Textile
Metatarsal Guard
No
Color
Grey/Matcha
Series
Ergo Europa
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.