
Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 8.5B
Mfr # MC155-8.5B
Zoro # G622926525
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Removable Insole
Yes
Style Number
MC155
Footwear Closure Type
Lace Up
Midsole Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC155-8.5B
Zoro #
G622926525
UPC #
198311019207
Country of Origin
Cambodia
Dimensions
Footwear Width
B
Size
8.5
Details
Item
Hands Free Sneaker
Outsole Material
Rubber
Removable Insole
Yes
Style Number
MC155
Footwear Closure Type
Lace Up
Midsole Material
EVA
Upper Material
Textile
Liner Material
Textile
Toe Type
Composite
Metatarsal Guard
No
Color
Grey/Matcha
Waterproof
No
Gender
Women
Standards
CT, EH, SR, SF
Series
Ergo Europa
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.