6 Quart 11-in-1 Electric Pressure Cooker, Multi-Cooker with Stainless Steel Crock
- Mfr # 750123577M
- Zoro # G322980360
product price:Â
$
97.99
/ea
Key Features
Length
12 in
Height
10 in
Color
Black
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123577M
- Zoro #
- G322980360
- UPC #
- 840191215810
- Country of Origin
- China
- Item
- Electric Pressure Cooker
- Color
- Black
Dimensions
- Length
- 12 in
- Height
- 10 in
- Width
- 10 in
Description
The MegaChef 6 Quart 11-in-1 Electric Pressure Cooker is the ultimate all-in-one kitchen appliance, designed to bring speed, convenience, and versatility to your cooking routine. With eleven pre-set cooking functions-Bake, Soup, Oatmeal, Steam, Stew, Slow Cook, Egg, Rice, Bean, Yogurt, and Saute-this multi-cooker allows you to prepare a wide variety of meals with just the press of a button. Whether you're crafting a hearty stew, steaming vegetables, or making homemade yogurt, the MegaChef makes the process simple and efficient. This electric pressure cooker features a user-friendly LED digital display that makes setting and monitoring your cooking functions easy. It also includes thoughtful features like a Delay Start function, allowing you to set your cooking time in advance, and a Keep Warm function that automatically maintains the ideal serving temperature until you're ready to eat. The safety locking lid ensures secure pressurized cooking, giving you peace of mind during use. At the heart of the MegaChef is a durable 6-quart stainless steel crock that provides even heat distribution and is non-reactive, easy to clean, and dishwasher safe. Designed for performance, it operates at a pressurized cooking temperature range of 230 Degrees F to 244 Degrees F and runs on 120V/60Hz with a powerful 1000-watt output to handle even your most demanding recipes. Included with the cooker are a measuring cup, rice spoon, and condensation collection cup, offering everything you need to get started. Whether you're replacing multiple appliances or simply upgrading your current cooker, the MegaChef 6 Quart 11-in-1 Electric Pressure Cooker is a sleek, powerful, and space-saving solution for any kitchen. This product is perfect for anyone searching for a stainless steel multi-cooker, 6-quart electric pressure cooker, or programmable all-in-one cooker with smart features like Delay Start and Keep Warm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.