Shop MEGACHEF
See all product information
Create Account
13.8 Inch Jumbo Acacia Wood Salad Bowl
- Mfr # 750122155M
- Zoro # G922980340
product price:Â
$
35.95
/ea
Key Features
Overall Height
5.60 in
Overall Length
13.80 in
Material
Acacia Wood
Color
Brown
Overall Width
13.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122155M
- Zoro #
- G922980340
- UPC #
- 840191210860
- Country of Origin
- China
- Item
- Wood Salad Bowl
- Material
- Acacia Wood
- Color
- Brown
Dimensions
- Overall Height
- 5.60 in
- Overall Length
- 13.80 in
- Overall Width
- 13.80 in
Description
Elevate your dining experience with the MegaChef 13.8 Inch Large Acacia Wood Salad Bowl. Crafted from durable and richly grained acacia wood, this beautifully designed bowl brings a warm, natural touch to any table setting. The spacious 13.8-inch size provides ample room for tossing and serving salads, pasta, or fresh fruit, making it a versatile addition to your kitchen. With its smooth finish and unique wood grain patterns, each bowl offers a rustic yet refined look, perfect for both everyday meals and special gatherings. Designed for both style and durability, this salad bowl is built to withstand regular use while maintaining its timeless appeal. The sturdy acacia wood resists warping and cracking, ensuring long-lasting performance. Easy to maintain, simply hand wash and occasionally treat with mineral oil to preserve the wood's natural luster. Whether you're hosting guests or preparing a family meal, the MegaChef 13.8 Inch Large Acacia Wood Salad Bowl enhances every dining occasion with its blend of practicality and charm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.