11.75 Inch Acacia Wood Deep Salad Bowl
- Mfr # 750122154M
- Zoro # G822980334
product price:Â
$
44.15
/ea
Key Features
Overall Height
6.25 in
Color
Brown
Overall Width
11.10 in
Overall Length
11.75 in
Material
Acacia Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122154M
- Zoro #
- G822980334
- UPC #
- 840191210853
- Country of Origin
- China
- Item
- Salad Bowl
- Color
- Brown
- Material
- Acacia Wood
Dimensions
- Overall Height
- 6.25 in
- Overall Width
- 11.10 in
- Overall Length
- 11.75 in
Description
The MegaChef 11.75 Inch Acacia Wood Deep Salad Bowl is the perfect combination of elegance and practicality for your dining table. Crafted from premium acacia wood, this deep, generously sized bowl offers ample space for mixing and serving large salads, pasta dishes, or even fresh fruit. The beautiful natural grain of the acacia wood gives each bowl a unique, rustic charm, while the deep design ensures that ingredients stay securely in place as you toss and serve. The warm, rich tones of the wood add an inviting touch to any meal, making it an ideal centerpiece for both everyday meals and special occasions. Designed with both function and style in mind, this salad bowl is perfect for preparing and presenting dishes with ease. Its sturdy construction provides lasting durability, while the smooth surface is gentle on utensils and easy to clean. Simply hand wash the bowl and occasionally treat it with mineral oil to maintain its natural luster. Whether you're hosting a dinner party or preparing a family meal, the MegaChef 11.75 Inch Acacia Wood Deep Salad Bowl adds both beauty and practicality to your kitchen and dining experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.