Shop MEGACHEF
See all product information
Create Account
14 x 8.5 Inch Acacia Wood Cutting, Prep and Serving Butcher Cutting Board
- Mfr # 750122187M
- Zoro # G022980578
product price:Â
$
19.59
/ea
Key Features
Length
14 in
Width
8.50 in
Material
Acacia Wood
Color
Brown
Height
0.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122187M
- Zoro #
- G022980578
- UPC #
- 840191211188
- Country of Origin
- China
- Item
- Cutting Board
- Material
- Acacia Wood
- Color
- Brown
Dimensions
- Length
- 14 in
- Width
- 8.50 in
- Height
- 0.60 in
Description
The MegaChef 14 x 8.5 Inch Acacia Wood Cutting, Prep, and Serving Board is the ultimate versatile kitchen essential, designed to handle all your chopping, slicing, and serving needs with ease. Crafted from durable, high-quality acacia wood, this board offers a smooth, resilient surface that's gentle on your knives while withstanding the wear and tear of everyday use. The generous 14 x 8.5-inch size provides ample space for food prep, making it ideal for cutting vegetables, meats, cheeses, and more. Its sleek, natural finish adds a touch of elegance to any kitchen, ensuring it looks great whether you're working in the kitchen or presenting a charcuterie spread at the table. This multipurpose board seamlessly transitions from prep to presentation, making it perfect for both culinary tasks and serving guests. The acacia wood's rich, warm tones and distinct grain patterns give each board a unique, rustic appeal, while its sturdy construction ensures long-lasting performance. Easy to clean and maintain, simply hand wash and occasionally treat with mineral oil to preserve its natural beauty. Whether you're prepping a meal for family or hosting a gathering, the MegaChef Acacia Wood Cutting, Prep, and Serving Board offers practicality and timeless style in one beautifully crafted piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.