18.89 Inch Electric Grill and Griddle in Black with Copper Coating

  • Mfr # MCG-4826YA

  • Zoro # G421736943


product price:  $48.75
/ea

Key Features

Material
Aluminum
Color
Black
Overall Width
21.75 in
Overall Length
12 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCG-4826YA
Zoro #
G421736943
UPC #
840191211416
Country of Origin
China

Dimensions

Overall Width
21.75 in
Overall Length
12 in
Overall Height
3 in

Details

Material
Aluminum
Color
Black
Item
Electric Grill

Description

The MegaChef Electric Grill/Griddle in Black is a powerful and versatile cooking appliance that combines the benefits of both grilling and griddling, making it an essential addition to any kitchen. With a spacious cooking area of 18.89 x 10.24 inches, this electric grill/griddle provides plenty of room to prepare large meals, perfect for cooking breakfast, lunch, or dinner for the whole family or guests. Powered by 1400 watts and 120 volts, it heats up quickly and evenly, ensuring consistent cooking results every time. Crafted with a durable die-cast aluminum plate, this grill/griddle offers excellent heat retention, allowing you to cook with precision and achieve even browning across the entire surface. The two-layer non-stick coating ensures that food doesn't stick, reducing the need for excessive oil or butter, while making cleanup quick and easy. Whether you're grilling burgers, pancakes, or sauteing vegetables, the non-stick surface helps make cooking healthier and hassle-free. Equipped with an oil tray, the MegaChef Electric Grill/Griddle helps collect excess fats and oils, contributing to healthier meals and reducing mess while cooking. The warming gray feature ensures your cooked food stays at the perfect temperature until you're ready to serve. The detachable self-control thermostat allows you to easily adjust the heat, providing full control over the temperature to suit different cooking needs, from searing meats to simmering vegetables. With a 29.5-inch power cord, the grill/griddle offers flexibility in placement, so you can set it up where it's most convenient without being restricted by outlet locations. Whether you're grilling indoors, preparing breakfast favorites, or cooking a variety of dishes, the MegaChef Electric Grill/Griddle in Black is designed to make cooking faster, easier, and more enjoyable, offering the perfect combination of power, versatility, and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.