1.8Lt. Glass and Stainless Steel Electric Tea Kettle

  • Mfr # MGKTL-1757-18

  • Zoro # G821737854


product price:  $37.35
/ea

Key Features

Color
Stainless Steel
Width
7.5 in
Length
11 in
Material
Stainless Steel
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGKTL-1757-18
Zoro #
G821737854
UPC #
602573757550
Country of Origin
China

Dimensions

Width
7.5 in
Length
11 in
Height
7.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Electric Tea Kettle

Description

Make all your favorite hot beverages and more with the Mega Chef 1.8Lt. Glass Stainless Steel Electric Tea Kettle. This kettle has a sleek design with a stainless steel finish that looks great in any kitchen. See when your water is boiling with the clear glass construction. Heat up water worry free with the auto shut off feature! Clean up is a breeze with the removable and washable filter, and worry less about messes with the drip-free spout. * Capacity :1.8L * 360 Degcordless jug-kettle * Boil -dry protection * With high borosilicate glass body,durable and stain resistant * Concealed stainless steel heating element * Automatically turns off when water boils * Nice bright LED light * Automatic one button cover starter * Cord-free serving * Drip-free spout

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.