Shop MEGACHEF
See all product information
Create Account
5 Inch Round Cast Iron Frying Pan for Indoor/Outdoor Use
- Mfr # 750124348M
- Zoro # G622980398
product price:Â
$
16.35
/ea
Key Features
Material
Cast Iron
Color
Black
Width
5 in
Height
1.30 in
Length
6.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124348M
- Zoro #
- G622980398
- UPC #
- 840191216749
- Country of Origin
- China
- Item
- Frying Pan
- Material
- Cast Iron
- Color
- Black
Dimensions
- Width
- 5 in
- Height
- 1.30 in
- Length
- 6.80 in
Description
Bring professional-grade performance to your kitchen or campsite with the MegaChef 5-Inch Round Cast Iron Frying Pan. Crafted with durable cast iron construction, this compact pan evenly distributes heat for consistent cooking results. Its 5-inch diameter makes it ideal for individual portions, sauces, or side dishes, while the preseasoned surface provides a natural, easy release finish that improves with every use. Built for true versatility, the MegaChef cast iron frying pan transitions seamlessly from indoor ovens to outdoor open flames. For long-lasting performance, simply hand wash and season as needed to maintain its smooth finish. With its round shape and rugged design, this pan is an essential tool for any cooking enthusiast.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.