5 Piece Bamboo Storage and Organization Trays
- Mfr # 750122141M
- Zoro # G622980565
product price:Â
$
26.15
/ea
Key Features
Material
Bamboo
Color
Brown
Height
2 in
Width
13 in
Length
15.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122141M
- Zoro #
- G622980565
- UPC #
- 840191210723
- Country of Origin
- China
- Item
- Storage Organization Trays
- Material
- Bamboo
- Color
- Brown
Dimensions
- Height
- 2 in
- Width
- 13 in
- Length
- 15.2 in
Description
The MegaChef 5 Piece Bamboo Storage and Organization Trays are the perfect solution for tidying up your space with style and functionality. Crafted from high-quality, eco-friendly bamboo, these light brown trays offer a natural, sustainable alternative to traditional plastic organizers. Featuring five individual compartments, they provide an ideal way to organize desk supplies, kitchen utensils, or small accessories. Whether you're decluttering your office drawers or organizing your kitchen, these bamboo trays help keep everything neatly in place and easy to find. Designed for maximum versatility, the MegaChef Bamboo Storage Trays can be easily rearranged to fit your specific storage needs. Their lightweight, yet sturdy bamboo construction makes them durable and easy to clean, ensuring long-lasting use in any setting. Perfect for office organization or kitchen drawer storage, these bamboo trays help streamline your space and reduce clutter. Upgrade your organization system today with these eco-friendly, space-saving bamboo trays that blend functionality with natural beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.