Shop MEGACHEF
See all product information
Create Account
Bamboo 5 Section Drawer Organizer
- Mfr # 750122165M
- Zoro # G322980605
product price:Â
$
26.15
/ea
Key Features
Material
Bamboo
Color
Brown
Height
2.50 in
Width
9.85 in
Length
13.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122165M
- Zoro #
- G322980605
- UPC #
- 840191210969
- Country of Origin
- China
Dimensions
- Height
- 2.50 in
- Width
- 9.85 in
- Length
- 13.85 in
Details
- Item
- Section Drawer Organizer
- Material
- Bamboo
- Color
- Brown
Description
The MegaChef Bamboo 5 Section Drawer Organizer is the perfect solution for keeping your drawers neat and organized while adding a touch of natural elegance to your space. Crafted from sustainable bamboo, this organizer offers seven versatile compartments, ideal for storing everything from kitchen utensils and office supplies to jewelry or craft tools. The durable bamboo construction ensures long-lasting use, while the smooth, finished surface makes it easy to clean and maintain. Its compact design fits most standard drawers, helping you make the most of your storage space while keeping items easily accessible. With its sleek and minimalist look, the MegaChef Bamboo 5 Section Drawer Organizer not only helps streamline your space but also adds a warm, earthy feel to your home. The deep compartments provide ample room for separating smaller items, allowing you to avoid clutter and find what you need quickly. Whether used in the kitchen, office, or bedroom, this organizer is both functional and stylish, providing a tidy solution for keeping everyday essentials in order. Simple to install and maintain, this organizer is a must-have for anyone looking to enhance their organizational system while embracing eco-friendly design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.