Shop MEGACHEF
See all product information
Create Account
Adjustable Bamboo Drawer Storage and Organization Tray with Removable Knife Block
- Mfr # 750122196M
- Zoro # G822980303
product price:Â
$
32.69
/ea
Key Features
Material
Bamboo
Color
Brown
Height
2 in
Width
17 in
Length
13.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122196M
- Zoro #
- G822980303
- UPC #
- 840191211270
- Country of Origin
- China
- Item
- Storage Organization Tray
- Material
- Bamboo
- Color
- Brown
Dimensions
- Height
- 2 in
- Width
- 17 in
- Length
- 13.15 in
Description
The MegaChef Adjustable Bamboo Drawer Storage and Organization Tray with Removable Knife Block is the ultimate solution for organizing your kitchen drawers with both efficiency and style. Crafted from eco-friendly bamboo, this versatile tray features adjustable dividers that can be expanded or contracted to fit a variety of drawer sizes, making it ideal for kitchens of all layouts. The tray includes a removable knife block, providing a safe and convenient spot to store your knives, while separate compartments offer organized storage for utensils, gadgets, or other kitchen tools. Its sleek design and natural bamboo finish blend seamlessly with any kitchen decor, adding a touch of elegance to your drawer organization. Designed for maximum convenience, the MegaChef tray ensures everything stays in place. The adjustable feature makes it easy to expand or shrink the tray to fit your drawer's width, offering a perfect, snug fit every time. Not only does this storage tray help keep your kitchen essentials neatly organized, but it also promotes safety by securely housing your knives. Whether you're looking to declutter a crowded drawer or just want a more efficient storage solution, this bamboo tray is the perfect addition to any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.