Shop MEGACHEF
See all product information
Create Account
21 Piece Bamboo Storage Storage and Organization Trays
- Mfr # 750122142M
- Zoro # G122980324
product price:Â
$
26.15
/ea
Key Features
Material
Bamboo
Color
Brown
Height
1.8 in
Width
7.65 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122142M
- Zoro #
- G122980324
- UPC #
- 840191210730
- Country of Origin
- China
Dimensions
- Height
- 1.8 in
- Width
- 7.65 in
- Length
- 11 in
Details
- Item
- Storage Organization Trays
- Material
- Bamboo
- Color
- Brown
Description
The MegaChef 4 Piece Bamboo Storage and Organization Trays offer a stylish and practical solution for keeping your home tidy and clutter-free. Crafted from durable and eco-friendly bamboo, these trays bring a natural elegance to any space while providing versatile storage options. Whether used in the kitchen for organizing utensils, in the office for supplies, or in the bathroom for toiletries, their sleek design seamlessly complements any decor. The set includes four different-sized trays, allowing you to customize your storage needs and keep small items neatly arranged. Designed for both functionality and durability, these bamboo trays are lightweight yet sturdy, making them ideal for everyday use. Their smooth finish and carefully crafted edges ensure a polished look while being easy to clean and maintain. Perfect for decluttering drawers, countertops, or shelves, the MegaChef 4 Piece Bamboo Storage and Organization Trays provide a simple yet effective way to create a more organized and visually appealing space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.