Shop MEGACHEF
See all product information
Create Account
Bamboo 24 x 18 Inch Large Cutting, Prep and Serving Board
- Mfr # 750122168M
- Zoro # G122980300
product price:Â
$
32.69
/ea
Key Features
Length
24 in
Width
18 in
Material
Bamboo
Color
Brown
Height
0.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122168M
- Zoro #
- G122980300
- UPC #
- 840191210990
- Country of Origin
- China
- Item
- Serving Board
- Material
- Bamboo
- Color
- Brown
Dimensions
- Length
- 24 in
- Width
- 18 in
- Height
- 0.80 in
Description
The MegaChef 24 x 18 Inch Bamboo Cutting Board is the perfect addition to any kitchen, offering ample space for all your chopping, slicing, and prepping needs. Made from premium, eco-friendly bamboo, this large cutting board is not only durable and sturdy but also gentle on your knives, helping them stay sharp longer. Its generous size provides plenty of room for everything from fruits and vegetables to meats and cheeses, making it ideal for meal prep, serving, or even as a stylish centerpiece for your kitchen counter. Designed with practicality in mind, this cutting board features a deep juice groove that helps catch excess liquids, preventing messy countertops and keeping your kitchen tidy. The integrated handles on either side make it easy to lift, carry, and transfer ingredients from the board to your cooking surface or dining table. Whether you're preparing a family meal or entertaining guests, the MegaChef Bamboo Cutting Board combines functionality with aesthetic appeal, making it a must-have for any home chef.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.