Shop MEGACHEF
See all product information
Create Account
Bamboo Charcuterie Cheese Board with Slide Out Drawer with Cheese Utensils
- Mfr # 750122133M
- Zoro # G622980596
product price:Â
$
32.69
/ea
Key Features
Length
13-1/2 in
Width
13-1/2 in
Material
Bamboo
Color
Brown
Height
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122133M
- Zoro #
- G622980596
- UPC #
- 840191210648
- Country of Origin
- China
- Item
- Charcuterie Cheese Board
- Material
- Bamboo
- Color
- Brown
Dimensions
- Length
- 13-1/2 in
- Width
- 13-1/2 in
- Height
- 1.50 in
Description
he MegaChef Bamboo Charcuterie Cheese Board with Slide Out Drawer is the ultimate serving solution for your next gathering. Made from eco-friendly, durable bamboo, this light brown, rounded square cheese board provides ample space for displaying a variety of cheeses, meats, fruits, and appetizers. The large border groove helps organize crackers, nuts, and dips, ensuring your charcuterie presentation is both functional and visually appealing. Perfect for any occasion, this bamboo serving board is not only stylish but also easy to clean and maintain, making it a must-have for entertaining. This charcuterie board set is designed for convenience with a slide-out drawer that stores cheese utensils, a bottle opener, and other accessories, so everything you need is close at hand. The set also includes a 3-piece mini chalkboard set for labeling your favorite appetizers or wine pairings, adding a personal touch to your display. Whether you're serving guests at a party, hosting a wine and cheese night, or enjoying a casual gathering, the MegaChef Bamboo Charcuterie Cheese Board enhances any event with its practical design and modern aesthetic. Elevate your entertaining experience today with this all-in-one serving tray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.