Shop MEGACHEF
See all product information
Create Account
15.5 x 12 Inch Acacia Wood 1.5 Inch Thick Carving and Cutting Board with Juice Groove
- Mfr # 750123381M
- Zoro # G622980329
product price:Â
$
34.29
/ea
Key Features
Length
15.50 in
Width
12 in
Material
Acacia Wood
Color
Brown
Height
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123381M
- Zoro #
- G622980329
- UPC #
- 840191215643
- Country of Origin
- China
- Item
- Cutting Board
- Material
- Acacia Wood
- Color
- Brown
Dimensions
- Length
- 15.50 in
- Width
- 12 in
- Height
- 1.50 in
Description
Enhance your kitchen with the MegaChef 15.5 x 12 Inch Acacia Wood Carving and Cutting Board-a perfect combination of durability, style, and functionality. Crafted from premium acacia wood, this thick cutting board is ideal for both home cooks and professional chefs looking for a high-quality, versatile kitchen tool. This extra-thick cutting board offers an ultra-durable surface for all your chopping, slicing, and carving needs. Its sturdy construction ensures long-lasting use. The natural grain and rich tones of acacia wood give this reversible cutting board a rustic, elegant look that adds a touch of charm to any kitchen. Keep your countertop clean with the integrated juice groove. The groove efficiently catches liquids from meats, fruits, or vegetables, preventing messes while you work. With two usable sides, this reversible wood cutting board offers added versatility, allowing you to use one side for meats and the other for vegetables or fruits. The built-in handles make it easy to carry and store, ensuring convenience when moving the board from kitchen to dining table or washing area. To preserve the beauty and strength of the acacia wood, simply wash the board with warm water-no harsh chemicals or prolonged soaking needed. Whether you're preparing a family meal or serving up a holiday feast, this MegaChef cutting board is designed to meet all your cutting and carving needs. Its thick acacia wood construction and juice groove make it a must-have kitchen accessory for food prep and serving. Perfect for food lovers, cooking enthusiasts, and those who appreciate high-quality kitchen essentials, the MegaChef Acacia Wood Cutting Board is the ideal addition to your kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.