Shop MEGACHEF
See all product information
Create Account
17.5 x 12 Inch Bamboo Wood Cutting Board
- Mfr # 750123376M
- Zoro # G322980575
product price:Â
$
26.15
/ea
Key Features
Length
17.7 in
Width
12 in
Material
Bamboo
Color
Brown
Height
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123376M
- Zoro #
- G322980575
- UPC #
- 840191215698
- Country of Origin
- China
- Item
- Cutting Board
- Material
- Bamboo
- Color
- Brown
Dimensions
- Length
- 17.7 in
- Width
- 12 in
- Height
- 0.98 in
Description
Elevate your kitchen experience with the MegaChef Bamboo Wood Cutting Board, designed to combine functionality, sustainability, and style. This cutting board is crafted from premium bamboo wood, offering a versatile solution for all your culinary needs. Carefully designed to cater to different tasks, from slicing fruits and vegetables to preparing larger cuts of meat. This large board includes a carved handle, making it easy to lift and move around the kitchen. A full perimeter juice groove encircles the board, ensuring that liquids are caught and countertops remain clean. The board is fully reversible, allowing you to cut on one side and serve on the other, perfect for presenting appetizers or charcuterie. For longevity, the board should be hand washed with warm water and dried thoroughly to prevent damage. Bamboo is an eco-friendly choice, as it is a sustainable and renewable resource. It is also known for its durability and resistance to knife marks, ensuring this board will last through years of use. Additionally, bamboo is lightweight, making the board easy to handle and store. Is made from premium bamboo wood and to maintain their quality, the board should be hand washed with warm water; avoid using a dishwasher.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.