
Enameled Cast Iron Fondue Pot with 6 Serving Forks in Green
Mfr # MCCI-001
Zoro # G221739953
product price:Â $37.35
/eaKey Features
Overall Length (In.)
5.9 in
Overall Width (In.)
7.83 in
Overall Height (In.)
7.83 in
Color
Green
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCCI-001
Zoro #
G221739953
UPC #
840191210426
Country of Origin
China
Dimensions
Overall Length (In.)
5.9 in
Overall Width (In.)
7.83 in
Overall Height (In.)
7.83 in
Details
Color
Green
Material
Enameled Cast Iron
Item
Fondue Pot
Description
Make any occasion a little more special with the MegaChef Enameled Cast Iron Fondue Pot in a stunning green finish. Perfect for gatherings, date nights, or family celebrations, this fondue pot combines style and functionality to create a delightful culinary adventure. Durable Enameled Cast Iron is Designed for even heat distribution, this pot retains heat beautifully, ensuring your cheese, chocolate, or broth stays warm and delicious. Share the joy of fondue with family and friends! The set comes with six colorful serving forks, each designed for easy dipping and enjoyment. The smooth enamel surface is not only beautiful but also easy to clean, making post-dinner cleanup a breeze. The Convenient Alcohol Lamp included provides a safe and adjustable heat source, keeping your fondue at the perfect temperature without the need for electric outlets. Enjoy a night in with friends with this MegaChef Enameled Cast Iron Fondue Pot. This Set promises delicious food and delightful memories. Dive into a world of flavor and fun-every dip is an invitation to indulge!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.