
Gibbous 20 Piece Flatware Utensil Set, Stainless Steel Service for 4 in in Gold
Mfr # MCFW-GIBBOUS-GOLD
Zoro # G921737730
product price:Â $37.99
/eaKey Features
Material
Stainless Steel
Color
Gold
Height
1 in
Width
7 in
Length
9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCFW-GIBBOUS-GOLD
Zoro #
G921737730
UPC #
672975125578
Country of Origin
China
Dimensions
Height
1 in
Width
7 in
Length
9 in
Details
Item
Flatware Set
Material
Stainless Steel
Color
Gold
Description
The MegaChef Gibbous 20-piece Flatware Set is made of high quality food grade stainless steel, the quality material in high standard resists corrosion and rust, ensures long-lasting use. The Gibbous Silverware Set is smoothly finished with no sharp edges, safe and comfortable for both adults and children. Each piece in this Utensil Set is versatile and perfectly weighted and balanced to feel comfortable in your patrons hands. With its proper sizes this set can fit perfectly with your other dinnerware or tableware sets.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.