Pre-Seasoned 6 Piece Cast Iron Skillet Set with Lids and Red Silicone Holders

  • Mfr # MCCI-460

  • Zoro # G421737827


product price:  $56.35
/ea

Key Features

Material
Cast Iron
Overall Length (In.)
16 in
Overall Width (In.)
12.5 in
Overall Height (In.)
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCCI-460
Zoro #
G421737827
UPC #
672975330170
Country of Origin
China

Dimensions

Overall Length (In.)
16 in
Overall Width (In.)
12.5 in
Overall Height (In.)
6 in

Details

Material
Cast Iron
Item
Skillet Set
Color
Black

Description

The MegaChef 6 Piece Cast Iron Skillet Set with Red Silicone Holders is perfect for sauteing, searing, pan-frying, baking, broiling and roasting all your favorite meals. With the lifelong durability and versatility, the cast iron skillets combine rich heritage with modern needs. Offering a healthier alternative to nonstick skillets, the cast iron distributes heat evenly for a more flavorful dining experience. This cookware also moves seamlessly from the refrigerator to the stove-top or oven to the table for easy serving.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.