Shop MEGADYNE

40 in Outside Length, 0.552 in Top Width, 0.138 in Thickness, 6 Ribs

  • Mfr # 400J6

  • Zoro # G211099166


product price:  $19.25
/ea

Key Features

V-Belt Type
Multi-Rib
V-Belt Section
J
Number of Ribs
6
Top Width
0.552 in
Thickness
0.138 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400J6
Zoro #
G211099166
UPC #
746041401559
Country of Origin
France

Dimensions

Top Width
0.552 in
Thickness
0.138 in
Outside Length
40 in

Details

V-Belt Type
Multi-Rib
V-Belt Section
J
Number of Ribs
6
Material
Polybutadiene Rubber
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
Core Cord
Polyester
For Use With
General Industry
Belt Series
PV Rubber Ribbed
Industry Number
400J6
Reinforcing Cord Material
Polyester
Item
Multi-Ribbed V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.