Shop MEGADYNE
See all product information
DOUBLE SIDED METRIC MEGAP Timing G BELT
Mfr # 18T5/815DL
Zoro # G111080097
product price:Â $38.75
/eaKey Features
Belt Trade Size
T5DL
Industry Number
18T5/815DL
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
18 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 18T5/815DL
- Zoro #
- G111080097
- UPC #
- 746041299873
- Country of Origin
- Italy
Dimensions
- Belt Trade Size
- T5DL
- Top Width
- 18 mm
- Pitch Length
- 815 mm
- Outside Length
- 815 mm
Details
- Item
- Timing Belt
- Industry Number
- 18T5/815DL
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 163
- Belt Material
- Thermoset Polyurethane
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megapower2
- Banded Belt
- Megapower;Timing Belt;Dual-Sided
- V-Belt Section
- T5
- Temp. Range
- -25 Degrees C to 80 Degrees C
- Standards
- ISO 17396
- Application
- General Industry
- Minimum Operating Temperature
- -25 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.