DOUBLE SIDED RPP T-BELTS
Mfr # D2240-RPP8-25
Zoro # G411094411
product price: $297.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Synchronous Belt;Dual Sided
V-Belt Section
8RPP
Outside Length
2240 mm
Top Width
25 mm
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2240-RPP8-25
Zoro #
G411094411
UPC #
746041527273
Country of Origin
Spain
Dimensions
Outside Length
2240 mm
Top Width
25 mm
Pitch Length
8 mm
Thickness
5.4 mm
Details
V-Belt Type
Synchronous Belt;Dual Sided
V-Belt Section
8RPP
Material
Chloroprene
For Use With
Conveyors;Industrial Equipment;Machine Tools;Hand Power Tools;Agricultural Equipement
Standards
ARPM IP-27;ISO 13050
Temp. Range
-25 C to 80 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.