
HTD Timing G BELT
Mfr # 824-8M-16
Zoro # G011083471
product price: $32.65
/eaKey Features
Number of Teeth - Timing Belts
103
Width - Timing Belts
150.00 mm
V-Belt Section
8M
Standards
ISO 13050
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
824-8M-16
Zoro #
G011083471
UPC #
746041522575
Country of Origin
Spain
Dimensions
Width - Timing Belts
150.00 mm
Outside Length
824 mm
Details
Number of Teeth - Timing Belts
103
V-Belt Section
8M
Standards
ISO 13050
Banded Belt
Timing Belt
For Use With
General Industry
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.