
Megapower;Timing Belt, 1160 mm Outside Length, 5 mm Pitch Length, 60 mm Top Width
Mfr # 60T5/1160
Zoro # G511100128
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Megapower;Timing Belt
Top Width
60 mm
Temp. Range
-25 C to 80 C
Pitch Length
5 mm
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60T5/1160
Zoro #
G511100128
UPC #
746041418861
Country of Origin
Italy
Dimensions
Top Width
60 mm
Pitch Length
5 mm
Outside Length
1160 mm
Thickness
2.2 mm
Details
V-Belt Type
Megapower;Timing Belt
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Standards
ISO 17396
For Use With
General Industry
V-Belt Section
T5
Material
Thermoset Polyurethane
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.