
OPEN END HTD T/B URE/STEEL MEGALin L8M-30 STEEL, price is per 1 foot
Mfr # L8M-30US
Zoro # G311082693
product price:Â $18.25
/eaKey Features
Top Width
30 mm
Pitch
8 mm
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Banded Belt
Timing Belt;Open End;T
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L8M-30US
Zoro #
G311082693
UPC #
746041303280
Country of Origin
United States
Dimensions
Top Width
30 mm
Details
Pitch
8 mm
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Banded Belt
Timing Belt;Open End;T
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
8M
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.