Shop MEGADYNE
See all product information
RPP GOLD Timing G BELT T-BELTS 14mm pitch x 85mm W
Mfr # 1288-14MG-85
Zoro # G211080430
product price:Â $765.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Pitch
14 mm
Number of Teeth
92
Belt Material
NBR
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1288-14MG-85
Zoro #
G211080430
UPC #
746041484934
Country of Origin
Spain
Dimensions
Top Width
85 mm
Outside Length
1288 mm
Belt Trade Size
14MG
Pitch Length
1288 mm
Details
Pitch
14 mm
Number of Teeth
92
Belt Material
NBR
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Tooth Location
One Side
Industry Number
1288-14MG-85
Belt Series
MEGASYNCâ„¢ Gold2
Belt Coating
Nylon
Tooth Shape
RPP Modified Curvilinear
Reinforcing Cord Material
K-Glass
Maximum Operating Temperature
100 Degrees C
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.