
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 10mm W
Mfr # 536-8MG-10
Zoro # G211096264
product price:Â $18.59
/eaKey Features
Number of Teeth - Timing Belts
67
Width - Timing Belts
10 mm
Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Standards
ARPM IP-27
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
536-8MG-10
Zoro #
G211096264
UPC #
746041431495
Country of Origin
Spain
Dimensions
Width - Timing Belts
10 mm
Outside Length
536 mm
Details
Number of Teeth - Timing Belts
67
Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Pitch
8 mm
Material
Hi-Performance Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.