This item is Discontinued.

Megadyne RPP GOLD Timing G BELT T-BELTS replaced by 1960GLD2-14M40 1960-14MG-40

RPP GOLD Timing G BELT T-BELTS replaced by 1960GLD2-14M40 (Discontinued)

  • Mfr # 1960-14MG-40
  • Zoro # G411071221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1960-14MG-40
Zoro #
G411071221
UPC #
746041377267
Country of Origin
Spain

Dimensions

Top Width
40 mm
Outside Length
1960 mm

Details

Pitch
14 mm
Number of Teeth
140
Belt Material
Hi-Performance Chloroprene
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.