
RPP GOLD Timing G BELT T-BELTS replaced by 2660GLD2-14M60
Mfr # 2660-14MG-60
Zoro # G311072274
product price:Â $822.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
190
Width - Timing Belts
60 mm
Material
Hi-Performance Chloroprene
V-Belt Section
14MG
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2660-14MG-60
Zoro #
G311072274
UPC #
746041359911
Country of Origin
Spain
Dimensions
Width - Timing Belts
60 mm
Outside Length
2660 mm
Details
Number of Teeth - Timing Belts
190
Material
Hi-Performance Chloroprene
V-Belt Section
14MG
Banded Belt
Synchronous Belt
Pitch
14 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.