
RPP GOLD Timing G BELT T-BELTS replaced by 3048GLD2-8M60
Mfr # 3048-8MG-60
Zoro # G011069499
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
381
Width - Timing Belts
60 mm
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3048-8MG-60
Zoro #
G011069499
UPC #
746041360382
Country of Origin
Spain
Dimensions
Width - Timing Belts
60 mm
Outside Length
3048 mm
Details
Number of Teeth - Timing Belts
381
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Pitch
8 mm
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.