RPP GOLD Timing G BELT T-BELTS replaced by 536GLD2-8M30

  • Mfr # 536-8MG-30

  • Zoro # G511095936


product price:  $58.95
/ea

Key Features

Number of Teeth - Timing Belts
67
Width - Timing Belts
30 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Outside Length
536 mm
Temp. Range
-25 C to 85 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536-8MG-30
Zoro #
G511095936
UPC #
746041362294
Country of Origin
Spain

Dimensions

Width - Timing Belts
30 mm
Outside Length
536 mm

Details

Number of Teeth - Timing Belts
67
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Pitch
8 mm
Material
Hi-Performance Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.