
RPP GOLD Timing G BELT T-BELTS replaced by 800GLD2-8M21
Mfr # 800-8MG-21
Zoro # G711093114
product price: $55.55
/eaKey Features
Number of Teeth - Timing Belts
100
Width - Timing Belts
21 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
V-Belt Section
8MG
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-8MG-21
Zoro #
G711093114
UPC #
746041363321
Country of Origin
Spain
Dimensions
Width - Timing Belts
21 mm
Outside Length
800 mm
Details
Number of Teeth - Timing Belts
100
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
V-Belt Section
8MG
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Material
Hi-Performance Chloroprene
Pitch
8 mm
Temp. Range
-25 C to 85 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.