
RPP SILVER2 Timing G BELT T-BELTS replaced by 1000SLV3-8M50
Mfr # 1000-8MS-50
Zoro # G211088627
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
125
Width - Timing Belts
50 mm
Material
Fiber Loaded Nitrile
Outside Length
1000 mm
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1000-8MS-50
Zoro #
G211088627
UPC #
746041355135
Country of Origin
Italy
Dimensions
Width - Timing Belts
50 mm
Outside Length
1000 mm
Details
Number of Teeth - Timing Belts
125
Material
Fiber Loaded Nitrile
Temp. Range
to
V-Belt Section
8MS
Banded Belt
8MS
Pitch
8 mm
Standards
ARPM IP-27;ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.