RPP SILVER2 Timing G BELT T-BELTS replaced by 1280SLV3-8M12

  • Mfr # 1280-8MS-12

  • Zoro # G311089067


product price:  $29.89
/ea

Key Features

Number of Teeth - Timing Belts
160
Width - Timing Belts
12 mm
Banded Belt
8MS
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280-8MS-12
Zoro #
G311089067
UPC #
746041434168
Country of Origin
Spain

Dimensions

Width - Timing Belts
12 mm
Outside Length
1280 mm

Details

Number of Teeth - Timing Belts
160
Banded Belt
8MS
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
Material
Fiber Loaded Nitrile
Pitch
8 mm
V-Belt Section
8MS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.