RPP SILVER2 Timing G BELT T-BELTS replaced by 1440SLV3-8M12

  • Mfr # 1440-8MS-12

  • Zoro # G211090170


product price:  $32.55
/ea

Key Features

Number of Teeth - Timing Belts
180
Width - Timing Belts
12 mm
Material
Fiber Loaded Nitrile
Outside Length
1440 mm
V-Belt Section
8MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440-8MS-12
Zoro #
G211090170
UPC #
746041465568
Country of Origin
China

Dimensions

Width - Timing Belts
12 mm
Outside Length
1440 mm

Details

Number of Teeth - Timing Belts
180
Material
Fiber Loaded Nitrile
V-Belt Section
8MS
Standards
ARPM IP-27;ISO 13050
Temp. Range
to
Banded Belt
8MS
Pitch
8 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.