RPP SILVER2 Timing G BELT T-BELTS replaced by 1440SLV3-8M30

  • Mfr # 1440-8MS-30

  • Zoro # G711089988


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
180
Width - Timing Belts
30 mm
Temp. Range
to
Pitch
8 mm
Outside Length
1440 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1440-8MS-30
Zoro #
G711089988
UPC #
746041357023
Country of Origin
Spain

Dimensions

Width - Timing Belts
30 mm
Outside Length
1440 mm

Details

Number of Teeth - Timing Belts
180
Temp. Range
to
Pitch
8 mm
Material
Fiber Loaded Nitrile
Standards
ARPM IP-27;ISO 13050
V-Belt Section
8MS
Banded Belt
8MS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.