
RPP SILVER2 Timing G BELT T-BELTS replaced by 1440SLV3-8M40
Mfr # 1440-8MS-40
Zoro # G911090111
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
180
Width - Timing Belts
40 mm
Banded Belt
8MS
V-Belt Section
8MS
Material
Fiber Loaded Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1440-8MS-40
Zoro #
G911090111
UPC #
746041427580
Country of Origin
Spain
Dimensions
Width - Timing Belts
40 mm
Outside Length
1440 mm
Details
Number of Teeth - Timing Belts
180
Banded Belt
8MS
V-Belt Section
8MS
Material
Fiber Loaded Nitrile
Temp. Range
to
Standards
ARPM IP-27;ISO 13050
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.