
Timing Belt, 63.5 in Outside Length, 0.375 in Pitch Length, 1.05 in Top Width
Mfr # 635L105
Zoro # G411084733
product price:Â $947.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Timing Belt
Pitch Length
0.375 in
Material
Chloroprene
Standards
ARPM IP-24
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
635L105
Zoro #
G411084733
UPC #
746041216757
Country of Origin
France
Dimensions
Pitch Length
0.375 in
Top Width
1.05 in
Thickness
3.6 mm
Outside Length
63.5 in
Details
V-Belt Type
Timing Belt
Material
Chloroprene
Standards
ARPM IP-24
V-Belt Section
L
Temp. Range
-25 C to 80 C
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.