Shop MEGADYNE

Timing Belt, Rubber, Closed Loop

  • Mfr # 1120TTM8M62

  • Zoro # G722730589


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Belt Series
MEGASYNCâ„¢ Titanium
Maximum Operating Temperature
120 Degrees C
Belt Material
HNBR
Top Width
62 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1120TTM8M62
Zoro #
G722730589
UPC #
-
Country of Origin
Spain

Dimensions

Top Width
62 mm
Belt Trade Size
TTM8
Pitch Length
1120 mm
Outside Length
1,120 mm

Details

Pitch
8 mm
Belt Series
MEGASYNCâ„¢ Titanium
Maximum Operating Temperature
120 Degrees C
Belt Material
HNBR
Tooth Location
One Side
Reinforcing Cord Material
Carbon
Industry Number
1120TTM8M62
Item
Timing Belt
Number of Teeth
140
Tooth Shape
RPC Modified Curvilinear
Belt Coating
Nylon
System of Measurement
Metric
Application
Heavy Industry, HVAC, Textile Industry
Standards
ISO 9563
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Oil-Resistant, Shear-Resistant

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Megasync(TM) Titanium, Industry Number 1120TTM8M62, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Top Width 62 mm, Application Heavy Industry, HVAC, Textile Industry, Belt Coating Rubber, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,120 mm, Reinforcing Cord Material Carbon Fiber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.