Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, Rubber, Closed Loop

  • Mfr # 1568TTM14M68

  • Zoro # G422730186


product price: $703.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1568TTM14M68
Zoro #
G422730186
UPC #
-
Country of Origin
Spain

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Megasync(TM) Titanium, Industry Number 2100TTM14M119, Number of Teeth 112, Pitch 14 mm, Pitch Length 1,568 mm, Top Width 68 mm, Application Heavy Industry, HVAC, Textile Industry, Belt Coating Rubber, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,568 mm, Reinforcing Cord Material Carbon Fiber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.