Shop MEGADYNE

Timing Belt, Rubber, Closed Loop

  • Mfr # 2590TTM14M20

  • Zoro # G622732270


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
TTM14
Industry Number
2590TTM14M20
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2590TTM14M20
Zoro #
G622732270
UPC #
-
Country of Origin
Spain

Dimensions

Belt Trade Size
TTM14
Top Width
20 mm
Pitch Length
2590 mm
Outside Length
2,590 mm

Details

Item
Timing Belt
Industry Number
2590TTM14M20
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
185
Belt Material
HNBR
Belt Coating
Nylon
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
MEGASYNC Titanium
System of Measurement
Metric
Standards
ISO 9563
Application
Heavy Industry, HVAC, Textile Industry
Resistance Properties
Abrasion-Resistant, Oil-Resistant, Shear-Resistant
Minimum Operating Temperature
-40 Degrees F

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Megasync(TM) Titanium, Industry Number 4956TTM14M127, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Top Width 20 mm, Application Heavy Industry, HVAC, Textile Industry, Belt Coating Rubber, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,590 mm, Reinforcing Cord Material Carbon Fiber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.