Shop MEGADYNE

Timing Belts, L8M-20US

  • Mfr # L8M-20US

  • Zoro # G822439351


product price:  $15.59
/ea
Sold in multiples of 5 for $77.95

Key Features

Belt Trade Size
L8MUS
Industry Number
L8M-20US
Tooth Location
One Side
Top Width
20 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L8M-20US
Zoro #
G822439351
UPC #
746041303259
Country of Origin
Italy

Dimensions

Belt Trade Size
L8MUS
Top Width
20 mm
Thickness
5.6 mm
Outside Length
1 ft

Details

Item
Timing Belt
Industry Number
L8M-20US
Tooth Location
One Side
Pitch
8 mm
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
MEGALINEAR PU Open End

Description

Timing Belts, Belt Material Polyurethane, Belt Series Megalinear, Industry Number L8M-20US, Number of Teeth Not Applicable, Pitch 8 mm, Pitch Length Not Applicable, Top Width 20 mm, Belt Trade Size HTD, Length Type Ends Not Joined, Outside Length 1 ft, Reinforcing Cord Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.