
Timing G BELT - H PITCH T-BELTS L=37.0in P=0.50in W=1.25in
Mfr # 370H125
Zoro # G811093014
product price:Â $39.75
/eaKey Features
Top Width
1.25 in
Pitch
0.5 in
Number of Teeth
74
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
370H125
Zoro #
G811093014
UPC #
746041153823
Country of Origin
Spain
Dimensions
Top Width
1.25 in
Outside Length
37 in
Details
Pitch
0.5 in
Number of Teeth
74
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
H
Temp. Range
-25 C to 80 C
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.