
Timing G BELT - XH PITCH T-BELTS L=50.7in P=0.875in W=4.0in
Mfr # 507XH400
Zoro # G811095155
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
58
Width - Timing Belts
4 in
Standards
ARPM IP-24
V-Belt Section
XL
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
507XH400
Zoro #
G811095155
UPC #
746041158194
Country of Origin
Spain
Dimensions
Width - Timing Belts
4 in
Outside Length
50.7 in
Details
Number of Teeth - Timing Belts
58
Standards
ARPM IP-24
V-Belt Section
XL
For Use With
General Industry
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Material
Chloroprene
Pitch
0.875 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.