Timing G BELT - XH PITCH T-BELTS L=98.0in P=0.875in W=6.0in

  • Mfr # 980XH600

  • Zoro # G311091084


product price:  $898.99
/ea
Free Shipping & Returns

Key Features

Top Width
6 in
Pitch
0.875 in
Number of Teeth
112
Belt Material
Chloroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980XH600
Zoro #
G311091084
UPC #
746041166182
Country of Origin
Spain

Dimensions

Top Width
6 in
Outside Length
98 in

Details

Pitch
0.875 in
Number of Teeth
112
Belt Material
Chloroprene
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.