Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=12.0in P=0.20in W=0.50in
Mfr # 120XL050
Zoro # G611089910
product price:Â $10.15
/eaKey Features
Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
60
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120XL050
Zoro #
G611089910
UPC #
746041139865
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
12 in
Pitch Length
12 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
60
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Tooth Shape
Trapezoidal
Industry Number
120XL050
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.