Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=13.4in P=0.20in W=0.50in
Mfr # 134XL050
Zoro # G311088763
product price:Â $8.15
/eaKey Features
Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
67
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
134XL050
Zoro #
G311088763
UPC #
746041140694
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
13.4 in
Belt Trade Size
XL
Pitch Length
13.4 in
Details
Pitch
0.2 in
Number of Teeth
67
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Application
General Industry
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Industry Number
134XL050
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.