
Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=13.6in P=0.20in W=4.0in
Mfr # 136XL400
Zoro # G111090058
product price:Â $65.99
/eaKey Features
Top Width
4 in
Pitch
0.2 in
Number of Teeth
68
Belt Material
Polycholoroprene
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
136XL400
Zoro #
G111090058
UPC #
746041404512
Country of Origin
China
Dimensions
Top Width
4 in
Outside Length
13.6 in
Pitch Length
13.6 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
68
Belt Material
Polycholoroprene
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
136XL400
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.